Shop All Paint Brushes
Wooster
Softip Paint Brush, Nylon/Polyester Bristles, 2" Wide, Angled Profile, Plastic Kaiser Handle
Mfr # 0Q32080020
Zoro # G403475402
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Handle Style Plastic Kaiser
- Surfaces Semi-Smooth; Smooth
- Width 2"
- Material Nylon/Polyester
- Color Pearl Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 0Q32080020
- Zoro # G403475402
- UPC # 71497105844
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Width | 2" |
Details
Brush Style | Angled Sash Brush |
Brush Handle Style | Plastic Kaiser |
Surfaces | Semi-Smooth; Smooth |
Material | Nylon/Polyester |
Color | Pearl Yellow |
Application Method | Brush |
Weight | 0.17 lbs |
Description
Always smooth and fast, Softip® brushes feature fine, feather-like filament ends that minimize the potential for visible brush-strokes, ensuring professional-quality results with all latex and oil-based paints. Ergonomic handle feels great in the hand, while providing excellent levels of control for both broad strokes and fine details. Featuring a bright brass-plated steel ferrule, this brush is as attractive as it is practical, from its nylon-polyester-blend tip to its handy hang-hole.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Golden Mahogany Varathane Oil-Based Interior Wood Stain (211718H)
- CABOT SemiSolid Tintable Neutral Base OilBased Penetrating Oil Deck and Siding Stain 1 gal (140.0001406.007)
- SPEEDAIRE Gasket, 7.7 In I.D., 8.18 In. O.D., PK2 (4F967)
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle (89861)
- WOOSTER 2" Flat Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (4175-2)
- WOOSTER 2-1/2" Semi-Oval Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5228-2 1/2)
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- WOOSTER Paint Brush Multipack 10 PK (RR584-4 1/2)
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle (4181)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Silver CT Polyester Bristle, Wood Handle (5221)
- Wooster Paint Brushes