Shop All Painting Pads and Applicators
Wooster
Shearling 10 Inch Floor Applicator
Mfr # RR412-10
Zoro # G3868859
Sold in multiples of 6 for $56.94
$56.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Lambskin
- Size Nap: 1/2"
- Length 10"
- For Use With Urethanes, Stains, Varnishes, Sealers, Floor Wax
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster
- MFR # RR412-10
- Zoro # G3868859
- UPC # 071497145475
- Country of Origin China
- Category Painting Pads and Applicators
Dimensions
Size | Nap: 1/2" |
Length | 10" |
Details
Item | Shearling 10 Inch Floor Applicator |
Material | Lambskin |
For Use With | Urethanes, Stains, Varnishes, Sealers, Floor Wax |
Description
Shearling 10 Inch Floor Applicator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 9” Phenolic Core Roller Cover, 1/2” Nap, 36PK (RC9-1/2-PHEN)
- ECO ADVANCE Exterior Wood Waterproofer Concentrate, Makes 5 Gallon (EAWOD64CON)
- LEAKTITE Clear 2 gal Paint Pail Liner (T02G9014050)
- RUST-OLEUM Inverted Striping Paint, 20 oz, Blue, Solvent -Based (2326838)
- WOOSTER Shearling 12 Inch Floor Applicator (RR412-12)
- WOOSTER Shearling Floor Applicator Refill 10inch (RR612-10)
- WOOSTER Paint Mitten, Synthetic, with Thumb (R044)
- WOOSTER Shearling Floor Applicator Refill 12inch (RR612-12)
- WOOSTER 1/2" nap 5-1/2"W Wool Shearling Applicator (BR424-5 1/2)
- BESTT LIEBCO Floor Applicator Pad Refill, 16" (997155160)
- LINZER Refill 5 in. W Paint Pad For Flat Surfaces (PD 7013 0500)
- Wooster Painting Pads and Applicators