Shop All Drywall Specialty Tools
This Product is Discontinued
Wooster
Sandpaper, 120 Grit, 9 x 10-1/8 In, PK6 (Discontinued)
Mfr # 1803
Zoro # G4037415
This Product is Discontinued
Key Features
- Length (In.) 9 in
- For Use With Mfr. No. 1801
- Width (In.) 10 1/8 in
- Characteristics 120 Grit
- Construction Sandpaper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster
- MFR # 1803
- Zoro # G4037415
- UPC # 071497167859
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Length (In.) | 9 in |
Width (In.) | 10 1/8 in |
Details
Item | Sandpaper |
For Use With | Mfr. No. 1801 |
Characteristics | 120 Grit |
Construction | Sandpaper |
Application | For Final Light Sanding and Smooth Surface Finishing |
Description
Sandpaper, Length (In.) 9 in, Width (In.) 10 1/8 in, Construction Sandpaper, 120 Grit, For Final Light Sanding and Smooth Surface Finishing, For Use With Mfr. No. 1801, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.