Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 300YB5
Mfr # 300YB5
Zoro # G6783795
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black/Yellow
- Material Extruded Aluminum
- Depth 9 in
- Installation Method Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 300YB5
- Zoro # G6783795
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 60 in |
Depth | 9 in |
Overall Width | 60 in |
Lip Height | 1 1/16 in |
Overall Depth | 9 in |
Details
Item | Stair Tread Cover |
Color | Black/Yellow |
Material | Extruded Aluminum |
Installation Method | Adhesive |
Thickness | 5/32 in |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Indoor/Outdoor | Indoor, Outdoor |
Edge Style | Beveled |
Number of Grit Strips | 2 |
Installation Hardware Included | No |
Nose Style | Square |
Base Material | Aluminum |
Installation Method | Adhesive |
Series | Flexmaster(R) 300 |
Stripe Pattern | Straight Stripes |
Product Type | Anti-Slip Stair Tread |
Two-Stage Installation | No |
Surface Design | Double-Strip Grit |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, XL (8377)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRIRGA120A)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- BRADY Pipe Marker, Compressed Air, 1/2to1-3/8 In (5661-O)
- Wooster Products Pipe Markers, Arrow, and Banding Tape