Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Ylw/Blk, 48in W, Extruded Alum
Mfr # 365YB4
Zoro # G7540635
product price: $76.19
/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow/Black
- Material Extruded Aluminum
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 365YB4
- Zoro # G7540635
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 6 1/2 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Color | Yellow/Black |
Material | Extruded Aluminum |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Stripe Pattern | Straight Stripes |
Installation Hardware Included | No |
Two-Stage Installation | No |
Base Material | Aluminum |
Series | Flexmaster(R) 365 |
Surface Design | Double-Strip Grit |
Nose Style | Square |
Number of Grit Strips | 2 |
Edge Style | Beveled |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black/Yellow, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 6 1/2 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Employees Only Sign - Bilingual, ESN215PB (ESN215PB)
- FALLTECH Self Retracting Lifeline, 30 ft., Blue (727630C)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- PIP PIP ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 11 (150-SK-0/11-KIT)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- TUFTILE ADA Warning Pad, Red, 5ft Lx2 (TT2460-SA-CRD-1)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings