Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Gray, 60in W, Extruded Alum
Mfr # 511CGY5
Zoro # G7589531
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Concrete Gray
- Material Extruded Aluminum
- Thickness 9/32"
- Standards ASTM, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 511CGY5
- Zoro # G7589531
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 11 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Concrete Gray |
Material | Extruded Aluminum |
Thickness | 9/32" |
Standards | ASTM, ADA |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Surface Design | Multi-Strip Grit |
Two-Stage Installation | No |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant |
Base Material | Aluminum |
For Surface Type | Metal Stairs, Wood Stairs |
Series | Stairmaster(R) 511 |
Nose Style | Square |
Edge Style | Beveled |
Installation Hardware Included | No |
Number of Grit Strips | 18 |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Gray, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA WARNING, 12" Width, Rigid Plastic, 12" W, 18" L, Landscape, OS-WS-P-1218-L-12468 (OS-WS-P-1218-L-12468)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (VEN6144N)
- LYLE Exit Sign, English, 8" W, 8" H, Recycled Aluminum, White (LCFL-0001-RA_8x8)
- BRADY Pipe Marker, Lube Oil, Yel, 3/4 to 1-3/8 In (4244-A)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 60 ft. (MB)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings