Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Gray, 60in W, Extruded Alum
Mfr # 500CGY5
Zoro # G6418684
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Concrete Gray
- Thickness 9/32"
- Standards ASTM, ADA
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 500CGY5
- Zoro # G6418684
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Concrete Gray |
Thickness | 9/32" |
Standards | ASTM, ADA |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Surface Design | Multi-Strip Grit |
Two-Stage Installation | No |
For Surface Type | Metal Stairs, Wood Stairs |
Base Material | Aluminum |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant |
Number of Grit Strips | 14 |
Edge Style | Beveled |
Installation Hardware Included | No |
Series | Stairmaster(R) 500 |
Nose Style | Square |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Gray, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX OccuNomix Hard Hat Sweatband w/Neck Shade Yellow, 971-HVY (971-HVY)
- ONYX Sport Vest, Mesh Classic, Realtree, 4XL (116200-812-080-15)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- CONDOR Hooded Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W825)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (311BLA4-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BFBLA3)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings