Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Gray, 48in W, Extruded Alum
Mfr # 511CGY4
Zoro # G7493446
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Concrete Gray
- Material Extruded Aluminum
- Thickness 9/32"
- Standards ASTM, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 511CGY4
- Zoro # G7493446
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 11 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Concrete Gray |
Material | Extruded Aluminum |
Thickness | 9/32" |
Standards | ASTM, ADA |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Nose Style | Square |
Installation Hardware Included | No |
Edge Style | Beveled |
Two-Stage Installation | No |
Base Material | Aluminum |
Stripe Pattern | Straight Stripes |
Number of Grit Strips | 18 |
For Surface Type | Metal Stairs, Wood Stairs |
Series | Stairmaster(R) 511 |
Surface Design | Multi-Strip Grit |
Resistance Properties | Corrosion Resistant |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Gray, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT FLR FLNT 18X24"" (10372026)
- APACHE MILLS 10 ft. L x Vinyl Foam, 11/16" Thick (3916509033X10)
- SIGNMISSION Authorized Personnel Only 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99966 (FD-2-C-16-99966)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Do Not Block Doors Deliveries And Loading Zone Sign, Landscape (OS-NS-D-1014-L-11076)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- RBL PRODUCTS $AUTOMASK 72" x 115 ROLL/TAPE (RB109)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings