Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread Cover, 48in W, Extruded Alum
Mfr # 333NG4
Zoro # G7596601
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Depth 3 in
- Thickness 1/8 in
- Installation Method Adhesive and Fasteners
- Color Glow-in-the-Dark
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 333NG4
- Zoro # G7596601
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 3 in |
Width | 48 in |
Lip Height | 13/16 in |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Installation Method | Adhesive and Fasteners |
Color | Glow-in-the-Dark |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Nose Style | Square |
Installation Hardware Included | No |
Surface Design | Single-Strip Grit |
Base Material | Aluminum |
Number of Grit Strips | 2 |
Stripe Pattern | Straight Stripes |
Series | 333FT |
Two-Stage Installation | No |
Visibility Features | Glow-in-the-Dark |
For Surface Type | Metal Stairs, Wood Stairs |
Edge Style | Beveled |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Visibility Features Glow-in-the-Dark, Color Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood, Boot, XL, Blue, PK25, XL, 25 PK, Blue, SMS, Zipper (2229B)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (70-215)
- MCR SAFETY Glasses, Memphis MP1 Black Frame, Gray, 12PK (MP112)
- OCCUNOMIX Cooling Towel, Yellow, Polyester (TD400-HVY)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Antislip Tape, Black x 24" W x 30 ft. L (SB2430)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings