Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread Cover, 36in W, Extruded Alum
Mfr # 333NG3
Zoro # G7530817
product price: $61.25
/ea
$61.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Thickness 1/8 in
- Depth 3 in
- Color Glow-in-the-Dark
- Installation Method Adhesive and Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 333NG3
- Zoro # G7530817
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 in |
Lip Height | 13/16 in |
Size (DxW) | 3 in x 36 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Color | Glow-in-the-Dark |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Series | 333FT |
Number of Grit Strips | 2 |
Edge Style | Beveled |
Installation Hardware Included | No |
Visibility Features | Glow-in-the-Dark |
For Surface Type | Metal Stairs, Wood Stairs |
Surface Design | Single-Strip Grit |
Two-Stage Installation | No |
Base Material | Aluminum |
Nose Style | Square |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Stripe Pattern | Straight Stripes |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Visibility Features Glow-in-the-Dark, Color Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- PIP Back Support Belt, Xx-Large, Black (290-440XXL)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, XS, PR (N96970XS)
- MONTOUR LINE Retr. Belt Barrier Wall Mnt Black Case Fxd, 11' Blue Belt (WM115-BK-BL-F-S-110)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (141BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- MAINE ORNAMENTAL Stair Connector W/Screw Black (74817)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings