Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 60in W, Extruded Alum
Mfr # 365BLA5
Zoro # G7068424
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Extruded Aluminum
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
- Depth 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 365BLA5
- Zoro # G7068424
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 6 1/2 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Extruded Aluminum |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, MIL-D-17951E, MIL-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Series | Flexmaster(R) 365 |
Two-Stage Installation | No |
Number of Grit Strips | 2 |
Nose Style | Square |
Surface Design | Double-Strip Grit |
Base Material | Aluminum |
Edge Style | Beveled |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 6 1/2 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Tripping Hazard Heavy Duty Floor Stand (HDFS212)
- MCR SAFETY Safety Glasses, Light Blue Anti-Fog (RP313PF)
- MCR SAFETY Classic .35Mm PVC Poly Jacket W Att, 3XL (200JHX3)
- SIGNMISSION OSHA Notice, 5" Height, Fire Alarm Sprinkler Room Sign, 7" X 5", Landscape (OS-NS-D-57-L-12546)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (300BLA5)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (131-BLA46)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings