Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 54in W, Extruded Alum
Mfr # 511BLA4-6
Zoro # G6431153
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 9/32"
- Standards ASTM, ADA
- Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 511BLA4-6
- Zoro # G6431153
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54 in |
Depth | 11 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 9/32" |
Standards | ASTM, ADA |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Number of Grit Strips | 18 |
Resistance Properties | Corrosion Resistant |
For Surface Type | Metal Stairs, Wood Stairs |
Base Material | Aluminum |
Surface Design | Multi-Strip Grit |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Series | Stairmaster(R) 511 |
Two-Stage Installation | No |
Edge Style | Beveled |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- COL-MET Galvanized Steel Sign Holders (7542)
- LYLE Stop Sign, 12" W, 12" H, English, Aluminum, Red (R1-1-12HA)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (131-4)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2 ft. x 15 ft. (GRAN13672)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- RUBBER-CAL Waves Rubber Stair Mats - 9.75" x 29.125" - 6 pack (10-104-024-6pk)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings