Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 54in W, Extruded Alum
Mfr # 500BLA4-6
Zoro # G7086624
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Extruded Aluminum
- Thickness 9/32"
- Standards ASTM, ADA
- Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 500BLA4-6
- Zoro # G7086624
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Extruded Aluminum |
Thickness | 9/32" |
Standards | ASTM, ADA |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Base Material | Aluminum |
Installation Hardware Included | No |
Edge Style | Beveled |
Series | Stairmaster(R) 500 |
Two-Stage Installation | No |
Nose Style | Square |
Resistance Properties | Corrosion Resistant |
Stripe Pattern | Straight Stripes |
Number of Grit Strips | 14 |
For Surface Type | Metal Stairs, Wood Stairs |
Surface Design | Multi-Strip Grit |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 54 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- XPOSE SAFETY Orange Safety Flags - 18 in x 18 in Orange Warning Flag, 4PK (WF-18-4-X)
- CARHARTT Long Sleeve Henley, Navy, 3XL (K128-NVY 3XL REG)
- CROSSFIRE Crossfire Sniper Bifocal Safety Eyewear (92415)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (231BF-4)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- ELECTRIDUCT Hazard Safety Adhesive Tape- 2" x 40yds(120ft)- Yellow/Black (TAPE-FST-2)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings