Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 54in W, Extruded Alum
Mfr # 300BLA4-6
Zoro # G7258167
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Extruded Aluminum
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 300BLA4-6
- Zoro # G7258167
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 54 in |
Depth | 9 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Extruded Aluminum |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Nose Style | Square |
Number of Grit Strips | 2 |
Stripe Pattern | Straight Stripes |
Base Material | Aluminum |
Series | Flexmaster(R) 300 |
Two-Stage Installation | No |
Surface Design | Double-Strip Grit |
Installation Hardware Included | No |
Edge Style | Beveled |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 54 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- BULLARD Fire and Rescue Helmet, Blue, Modern (URXBL)
- MSA SAFETY Lanyard, 6 ft., Black/Gray (10193555)
- MSA SAFETY Calibration Gas Cylinder, 5-Gas, 58L (10117738)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 2 in. x 30 ft. (GRAN12600)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- MIGHTY LINE Ind Floor Tape Markers, Foot, Brown, PK50 (BRNFTPRT)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings