Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Black, 48in W, Extruded Alum, 511BLA4
Mfr # 511BLA4
Zoro # G8482092
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black
- Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
- Material Extruded Aluminum
- Installation Method Adhesive and Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 511BLA4
- Zoro # G8482092
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 11 in |
Overall Depth | 11 in |
Lip Height | 1 1/8 in |
Overall Width | 48 in |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BC)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- CONDOR Marking Tape, Roll, 2In W, 108 ft.L, Black (6FXW5)
- AVENGER SAFETY FOOTWEAR Size 6.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- BRADY Pipe Marker, City Water, Gn, 1/2 to1-3/8 In (5655-O)
- Wooster Products Pipe Markers, Arrow, and Banding Tape