Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Black, 48in W, Extruded Alum, 500BLA4
Mfr # 500BLA4
Zoro # G8482074
original price:
$153.81
14% off
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black
- Includes Expansion Shield
- Material Extruded Aluminum
- Edge Type Beveled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 500BLA4
- Zoro # G8482074
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Overall Depth | 9 in |
Overall Width | 48 in |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shield, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, L, ANSI Class 3 (LUX-CSWT-YL)
- ZORO SELECT Hand Stamp, 1/2 In, Letter Set (20Y588)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- HONEYWELL NORTH PowerCoat, Disposable Tri-Polymer Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (PSD-TRIP-XL)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- BRADY Pipe Marker, Adhesive, Black, Mixed Gas, PK5, 7194-1-PK (7194-1-PK)
- Wooster Products Pipe Markers, Arrow, and Banding Tape