Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 48in W, Extruded Alum
Mfr # 300BLA4
Zoro # G6805486
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Material Extruded Aluminum
- Color Black
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 300BLA4
- Zoro # G6805486
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 9 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Two-Stage Installation | No |
Series | Flexmaster(R) 300 |
Edge Style | Beveled |
Surface Design | Double-Strip Grit |
Number of Grit Strips | 2 |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Base Material | Aluminum |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- TINGLEY Knee Boots, Gray, 8, Unisex, 15" H, PR (28259)
- PLASTICADE A-Frame Barricade, 1-10 ft., I-Beam, EG (203-A10EG)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1443-RD_14X10 (U4-1443-RD_14X10)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK10 (MB0624.10)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- KEEPER Outdoor/Indoor Skid-resistant Tread (5680)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings