Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 42in W, Extruded Alum
Mfr # 511BLA3-6
Zoro # G7619972
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Material Extruded Aluminum
- Color Black
- Thickness 9/32"
- Standards ASTM, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 511BLA3-6
- Zoro # G7619972
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 42 in |
Depth | 11 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black |
Thickness | 9/32" |
Standards | ASTM, ADA |
Installation Method | Adhesive and Fasteners |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Surface Design | Multi-Strip Grit |
Resistance Properties | Corrosion Resistant |
Number of Grit Strips | 18 |
Edge Style | Beveled |
Stripe Pattern | Straight Stripes |
Base Material | Aluminum |
For Surface Type | Metal Stairs, Wood Stairs |
Series | Stairmaster(R) 511 |
Two-Stage Installation | No |
Nose Style | Square |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 18, Overall Depth 11 in, Overall Width 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Fire Extinguishers DVD Program (V0000469EM)
- PAULSON Universal Sun Shade, For Use With Use with Most Full-Brim Hard Hats Dark Green (A-S1)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, M, 100 PK, Blue (FP-V-100-M-BLE)
- ZORO SELECT Barricade Tape, Bio-Degrad. Cottn, 150 ft. (91085)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (500BLA5)
- GROTE Conspicuity Tape- 2X12- Slvr- 4Strips/Ba Conspicuty Tape, 40641-5 (40641-5)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings