Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 42in W, Extruded Alum
Mfr # 333BLA3-6
Zoro # G6623181
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Installation Method Adhesive and Fasteners
- Thickness 1/8 in
- Depth 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 333BLA3-6
- Zoro # G6623181
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 3 in |
Width | 42 in |
Lip Height | 13/16 in |
Size (DxW) | 3 in x 42 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Installation Method | Adhesive and Fasteners |
Thickness | 1/8 in |
Color | Black |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Edge Style | Beveled |
Two-Stage Installation | No |
For Surface Type | Metal Stairs, Wood Stairs |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Surface Design | Single-Strip Grit |
Nose Style | Square |
Number of Grit Strips | 2 |
Series | 333FT |
Base Material | Aluminum |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 42 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Flame/Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL FENDALL Fendall Eyesaline Wall-Mount Eye Wash Station 19" L x 3.75" W x 14" H (PLS1498)
- KIDDE Kidde Fire Extinguisher Dry Chemical 10 Lb. (466204)
- ZORO SELECT Inspection Record Tag, Fire Ext, 3inH, PK10 (35TJ49)
- BRADY Drum Label, 6 In. H, 6 In. W, PK100, 121439 (121439)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (132BLA4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3/4 in x 60 ft. (GRAN13650)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings