Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 42in W, Extruded Alum
Mfr # 300BLA3-6
Zoro # G7151076
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42 in
- Color Black
- Material Extruded Aluminum
- Thickness 5/32"
- Standards Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 300BLA3-6
- Zoro # G7151076
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 42 in |
Depth | 9 in |
Lip Height | 1 1/16 in |
Details
Item | Stair Tread Cover |
Color | Black |
Material | Extruded Aluminum |
Thickness | 5/32" |
Standards | Federal Test Method Standard No. 501a. Method 6411, Mil-D-1 7951E, Mil-D-STD-1623D, Motor Vehicle Safety Standard No. 302, USDA |
Installation Method | Adhesive |
Indoor/Outdoor Usage | Indoor, Outdoor |
Edge Style | Beveled |
Series | Flexmaster(R) 300 |
Two-Stage Installation | No |
Stripe Pattern | Straight Stripes |
Base Material | Aluminum |
Surface Design | Double-Strip Grit |
Nose Style | Square |
Number of Grit Strips | 2 |
Installation Hardware Included | No |
Description
Stair Tread Cover, Lip Height 1 1/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Double-Strip Grit, Color Black, Edge Style Beveled, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 9 in, Overall Width 42 in, Product Type Anti-Slip Stair Tread, Series Flexmaster(R) 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1955XL)
- ACCUFORM BLINKER PEDESTRIAN CROSSING SIGN FRH105 (FRH105)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MG-F55-012)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (142BLA4)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- ZORO SELECT 36" Vinyl Stair Edging, Black (2RRX8)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings