Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 36in W, Extruded Alum
Mfr # 500NG3
Zoro # G6527595
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Material Extruded Aluminum
- Color Black/Photoluminescent
- Thickness 9/32"
- Standards ASTM, ADA, NYC-MEA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 500NG3
- Zoro # G6527595
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Color | Black/Photoluminescent |
Thickness | 9/32" |
Standards | ASTM, ADA, NYC-MEA |
Installation Method | Adhesive and Fasteners |
Includes | Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws |
Indoor/Outdoor Usage | Indoor, Outdoor |
Nose Style | Square |
Two-Stage Installation | No |
For Surface Type | Metal Stairs, Wood Stairs |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Series | Stairmaster(R) 500 |
Number of Grit Strips | 13 |
Surface Design | Multi-Strip Grit |
Base Material | Aluminum |
Resistance Properties | Corrosion Resistant |
Edge Style | Beveled |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black/Glow-in-the-Dark, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 13, Overall Depth 9 in, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- HEXARMOR Safety Gloves, PR (4074-XXL (11))
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 8.5 (D83883)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Admittance All Deliveries Must Sign, Portrait (OS-NS-A-710-V-14351)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BLA3)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (311BLA4-6)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (300BLA4-6)
- HILLMAN 2 in. W X 24 in. L Silver Reflective Safety Tape 1 pk, 5PK (840382)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings