Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Tread, Black, 36in W, Extruded Alum, 500BLA3
Mfr # 500BLA3
Zoro # G8482065
original price:
$124.41
16% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black
- Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws
- Material Extruded Aluminum
- Depth 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 500BLA3
- Zoro # G8482065
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 9 in |
Lip Height | 1 1/8 in |
Overall Width | 36 in |
Overall Depth | 9 in |
Description
Stair Tread Cover, Lip Height 1 1/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Expansion Shields; Machine Screws; Tapcon Screws; Wood Screws, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 14, Overall Depth 9 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGO MAXX Bungee Cord Tricot Red 18X18 (122-10173)
- CARHARTT Long Sleeve Henley, Navy, L (K128-NVY LRG REG)
- SPEAKMAN Comb Eyewash Sensor Faucet 8In (SEF-1824)
- DMI Dressing Aid, Tan, Wood, Latex Free (640-8110-0000)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101SP.3-4 (AG101SP.3-4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK24, 84719EM (84719EM)
- Wooster Products Pipe Markers, Arrow, and Banding Tape