Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Tread, Black, 36in W, Extruded Alum
Mfr # 333BLA3
Zoro # G7532007
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Width 36 in
- Thickness 1/8 in
- Depth 3 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 333BLA3
- Zoro # G7532007
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 in |
Lip Height | 13/16 in |
Size (DxW) | 3 in x 36 in |
Details
Item | Stair Tread Cover |
Material | Extruded Aluminum |
Thickness | 1/8 in |
Color | Black |
Installation Method | Adhesive and Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
For Surface Type | Metal Stairs, Wood Stairs |
Surface Design | Single-Strip Grit |
Installation Hardware Included | No |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant, Flame/Fire Resistant |
Series | 333FT |
Base Material | Aluminum |
Stripe Pattern | Straight Stripes |
Edge Style | Beveled |
Number of Grit Strips | 2 |
Nose Style | Square |
Description
Stair Tread Cover, Lip Height 13/16 in, Nose Style Square, Installation Hardware Included No, Surface Design Single-Strip Grit, Color Black, Edge Style Beveled, For Surface Type Metal Stairs, Wood Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Extruded Aluminum, Number of Grit Strips 2, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Flame/Fire Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- INDUSTRIAL SCIENTIFIC Replacement Sensor, LEL, Use With MX6 (17124975-K)
- SIGNMISSION OSHA Decal, Pinch Point Watch Your Hands, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Landscape, PK10 (OS-DS-D-35-L-19465-10PK)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 3 Ppl, 1-1/2 HP (9215-03)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (121BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- WOOSTER PRODUCTS Antislip Tape, Clear x 1" W x 60 ft. L (CLF0160R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings