Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Strip, Yellow, 60in W, Extruded Alum, WP24YEL5
Mfr # WP24YEL5
Zoro # G6482637
original price:
$65.85
14% off
new price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Yellow
- Includes Hold Anchor
- Material Extruded Aluminum
- Depth 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # WP24YEL5
- Zoro # G6482637
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 60 in |
Depth | 2 1/16 in |
Overall Width | 60 in |
Overall Depth | 2 1/16 in |
Details
Item | Stair Strip |
Color | Yellow |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Thickness | 3/8 in |
Installation Method | Set in Concrete |
Standards | California Title 24 |
Stripe Pattern | Solid-Colored Borders |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Product Type | Anti-Slip Stair Tread Strip |
Installation Method | Set-in-Concrete |
Two-Stage Installation | No |
Surface Design | Full Coverage Grit |
Nose Style | Square |
Resistance Properties | Corrosion Resistant |
Tread Material | Aluminum |
Series | Spectra(R) WP24A |
Indoor/Outdoor | Indoor, Outdoor |
Description
Stair Strip, Nose Style Square, Surface Design Full Coverage Grit, Color Yellow, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Overall Depth 2 1/16 in, Overall Width 60 in, Product Type Anti-Slip Stair Tread Strip, Resistance Properties Corrosion Resistant, Series Spectra(R) WP24A, Standards California Title 24, Stripe Pattern Solid-Colored Borders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Whiskers, PK1000 (W6*G-200)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black/Yellow Belt (WM115-BK-BYD-F-S-110)
- HEROS PRIDE Belt Accessory, Nylon (1054)
- JUSTRITE Oily Waste Can, 6 Gal., Steel, Red (09110)
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- WOOSTER PRODUCTS Stair Strip, Yellow, 60in W, Extruded Alum, WP24AYEL5 (WP24AYEL5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- BRADY CARBON DIOXIDE Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105740-PK)
- Wooster Products Pipe Markers, Arrow, and Banding Tape