Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Strip, Yellow, 48in W, Extruded Alum, WP24YEL4
Mfr # WP24YEL4
Zoro # G6760652
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow
- Includes Hold Anchor
- Material Extruded Aluminum
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # WP24YEL4
- Zoro # G6760652
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 2 1/16 in |
Overall Depth | 2 1/16 in |
Overall Width | 48 in |
Details
Item | Stair Strip |
Color | Yellow |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 3/8 in |
Standards | California Title 24 |
Product Type | Anti-Slip Stair Tread Strip |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant |
Nose Style | Square |
Surface Design | Full Coverage Grit |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Indoor/Outdoor | Indoor, Outdoor |
Stripe Pattern | Solid-Colored Borders |
Installation Method | Set-in-Concrete |
Series | Spectra(R) WP24A |
Tread Material | Aluminum |
Description
Stair Strip, Nose Style Square, Surface Design Full Coverage Grit, Color Yellow, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Overall Depth 2 1/16 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Resistance Properties Corrosion Resistant, Series Spectra(R) WP24A, Standards California Title 24, Stripe Pattern Solid-Colored Borders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- GVS-RPB PX5 Spark Arrestor (03-891)
- PRIMELINE TOOLS 4 in. House Number 1, Diecast, Black Finish (5 Pack) (MP4111-5)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- BRADY Pipe Marker, 30 ft. H x 12in. W, Vinyl, 15504 (15504)
- Wooster Products Pipe Markers, Arrow, and Banding Tape