Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4
Mfr # WP24AYEL4
Zoro # G6699375
original price:
$79.83
11% off
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Yellow
- Includes Hold Anchor
- Material Extruded Aluminum
- Depth 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # WP24AYEL4
- Zoro # G6699375
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 2 1/16 in |
Overall Width | 48 in |
Overall Depth | 2 1/16 in |
Details
Item | Stair Strip |
Color | Yellow |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 3/8 in |
Standards | California Title 24 |
Installation Method | Set-in-Concrete |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Series | Spectra(R) WP24A |
Stripe Pattern | Solid-Colored Borders |
Nose Style | Square |
Surface Design | Full Coverage Grit |
Tread Material | Aluminum |
Two-Stage Installation | No |
Product Type | Anti-Slip Stair Tread Strip |
Resistance Properties | Corrosion Resistant |
Indoor/Outdoor | Indoor, Outdoor |
Description
Stair Strip, Nose Style Square, Surface Design Full Coverage Grit, Color Yellow, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Overall Depth 2 1/16 in, Overall Width 48 in, Product Type Anti-Slip Stair Tread Strip, Resistance Properties Corrosion Resistant, Series Spectra(R) WP24A, Standards California Title 24, Stripe Pattern Solid-Colored Borders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, RD (103700-100-005-18)
- SIGNMISSION Reserved Parking for Pastor or His Wife Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23086 (A-1218-23086)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (MG9694S)
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 500BLA4 (500BLA4)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- BRADY Pipe Mkr, Domestic Hot Water, 2-1/2to7-7/8, 7087-1 (7087-1)
- Wooster Products Pipe Markers, Arrow, and Banding Tape