Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Strip, Yellow, 36in W, Extruded Alum, WP24YEL3
Mfr # WP24YEL3
Zoro # G7102051
original price:
$38.51
14% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Yellow
- Includes Hold Anchor
- Material Extruded Aluminum
- Depth 2 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # WP24YEL3
- Zoro # G7102051
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 2 1/16 in |
Overall Depth | 2 1/16 in |
Overall Width | 36 in |
Details
Item | Stair Strip |
Color | Yellow |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 3/8 in |
Standards | California Title 24 |
Installation Method | Set-in-Concrete |
Nose Style | Square |
Tread Material | Aluminum |
Series | Spectra(R) WP24A |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Surface Design | Full Coverage Grit |
Two-Stage Installation | No |
Product Type | Anti-Slip Stair Tread Strip |
Indoor/Outdoor | Indoor, Outdoor |
Resistance Properties | Corrosion Resistant |
Stripe Pattern | Solid-Colored Borders |
Description
Stair Strip, Nose Style Square, Surface Design Full Coverage Grit, Color Yellow, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Overall Depth 2 1/16 in, Overall Width 36 in, Product Type Anti-Slip Stair Tread Strip, Resistance Properties Corrosion Resistant, Series Spectra(R) WP24A, Standards California Title 24, Stripe Pattern Solid-Colored Borders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Face Shield Visor, PC, Gold, 0.08" Thick (29088)
- ZORO SELECT Texas Flagging Tape, Blk, 300ft x 1-3/16In (TXBK-200)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 50 PK, Black (7700PFTM)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 48in W, Extruded Alum, 511BY4 (511BY4)
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- WOOSTER PRODUCTS Stair Strip, Yellow, 60in W, Extruded Alum, WP24AYEL5 (WP24AYEL5)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WESTERN PLASTICS Film Stretch EZ Band 3"Core 5"x80x1000' White, PK12 (SBF05WH)
- Wooster Products Pipe Markers, Arrow, and Banding Tape