Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Strip, Blk, 48in W, Extruded Aluminum
Mfr # 630ABLA4
Zoro # G6920593
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Installation Method Set in Concrete
- Depth 3 in
- Thickness 1/4 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 630ABLA4
- Zoro # G6920593
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 3 in |
Width | 48 in |
Details
Item | Stair Strip |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 1/4 in |
Color | Black |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Hold Anchor |
Tread Material | Aluminum |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant |
Nose Style | Square |
Number of Grit Strips | 5 |
Surface Design | Multi-Strip Grit |
Series | Supergrit(R) 630A |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Two-Stage Installation | No |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Strip, Nose Style Square, Surface Design Multi-Strip Grit, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 630A, Standards Federal Test Method Standard No. 501a. Method 6411
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- NOTRAX PVC, 5 ft Long x 30 in Wide (620S3060BY)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- BRADLEY Faucet and Eyewash (S19-505M)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- WOOSTER PRODUCTS Antislip Tape, Yellow x 12" W x 4 ft. L (SAF1248EA)
- WOOSTER PRODUCTS Stair Tread Cover, 48in W, Extruded Alum (333NG4)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- 3M Tape Sfty Tread In Ex 1X180In (7646)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings