Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Gray, 48in W, Cast Iron
Mfr # FG101SP.3-4
Zoro # G7081776
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Cast Iron
- Depth 3 in
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # FG101SP.3-4
- Zoro # G7081776
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 3 in |
Overall Width | 48 in |
Size (DxW) | 3 in x 48 in |
Lip Height | 3/8 in |
Grit Size | 20 Grit |
Overall Depth | 3 in |
Description
Stair Nosing, Lip Height 3/8 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, Color Black, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Iron, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series FERROGRIT(R) 101SP, Stripe Pattern Cross-Hatch, Thickness 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 18" Kevlar Sleeve With Thumb Slot, MEMPHIS GLOVE 9378T (9378T)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- MCR SAFETY Bi-Polymer/Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, S, 12PK (MG9694S)
- ZING Lockout Padlock, 3" Shackle Height (710KA-ORANGE)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 90331-PK (90331-PK)
- Wooster Products Pipe Markers, Arrow, and Banding Tape