Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4
Mfr # AG101.4-4
Zoro # G7173914
original price:
$128.95
23% off
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Gray
- Material Cast Aluminum
- Installation Method Fasteners
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # AG101.4-4
- Zoro # G7173914
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 4 in |
Lip Height | 1/4 in |
Size (DxW) | 4 in x 48 in |
Overall Width | 48 in |
Overall Depth | 4 in |
Grit Size | 20 Grit |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant No, Color Gray, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Aluminum, Overall Depth 4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series ALUMOGRIT(R) 101, Stripe Pattern Cross-Hatch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY211SWH4X003000)
- BROTHER Label, Black/Yellow, .47" x 25.2 ft. (TC7001)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105684)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7111-11M)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- WOOSTER PRODUCTS Stair Strip, Yellow, 60in W, Extruded Alum, WP24AYEL5 (WP24AYEL5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (300YB4)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- BRADY Pipe Marker, Adhesive, White, Drain, PK5, 7090-3C-PK (7090-3C-PK)
- Wooster Products Pipe Markers, Arrow, and Banding Tape