Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Gray, 36in W, Cast Alum, AG101.4-3
Mfr # AG101.4-3
Zoro # G6766444
product price: $77.89
/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Gray
- Material Cast Aluminum
- Installation Method Fasteners
- Thickness 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # AG101.4-3
- Zoro # G6766444
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 4 in |
Lip Height | 1/4 in |
Grit Size | 20 Grit |
Overall Width | 36 in |
Overall Depth | 4 in |
Size (DxW) | 4 in x 36 in |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Cross-Hatch, ADA Compliant No, Color Gray, For Surface Type Existing Concrete, Steel Stairs, Grit Size 20 Grit, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Cast Aluminum, Overall Depth 4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series ALUMOGRIT(R) 101, Stripe Pattern Cross-Hatch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD A40 Shoe Covers, One Size Fits All, Blue, PK400 (KCC 44490)
- SAFETY ZONE Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Clear (SZNGVP9XLHH)
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- LABELMASTER Non-Hazardous Waste Label, w/Gener, PK100 (GWM7)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101SP.3-5 (AG101SP.3-5)
- BRADY Pipe Marker, Carbon Dioxide, 3/4to1-3/8 In, 4019-A (4019-A)
- Wooster Products Pipe Markers, Arrow, and Banding Tape