Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum, M231BFNGBLA5
Mfr # M231BFNGBLA5
Zoro # G7189113
original price:
$124.09
4% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Color Black/Glow-in-the-Dark
- Includes Hold Anchor
- Material Extruded Aluminum
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # M231BFNGBLA5
- Zoro # G7189113
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 60 in |
Depth | 3 in |
Size (DxW) | 3 in x 60 in |
Overall Width | 60 in |
Overall Depth | 3 in |
Lip Height | 1/4 in |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Series NITEGLOW(R) M231BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Binder, Bilingual, 2-1/8 In. D (48756Y)
- 3M DBI-SALA Cable Vertical Safety System, 80 ft, 620 lb Weight Capacity, Silver (6118080)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U7-1074-RA_14X10)
- BRADY 0.4" x 0.5" WEEE Labels, Black/White (WEEE-1-.5)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (511BY3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- BRADY Pipe Marker, City Water, Gn, 8 In orGreater, 7054-1HV (7054-1HV)
- Wooster Products Pipe Markers, Arrow, and Banding Tape