Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum
Mfr # 141BLA5
Zoro # G7048264
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Installation Method Fasteners
- Width 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 141BLA5
- Zoro # G7048264
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 4 in |
Lip Height | 1/4 in |
Size (DxW) | 4 in x 60 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4" |
Installation Method | Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Series | Supergrit(R) 141 |
Base Material | Aluminum |
For Surface Type | Existing Concrete, Steel Stairs |
Surface Design | Multi-Strip Grit |
Resistance Properties | Corrosion Resistant |
Two-Stage Installation | No |
Installation Hardware Included | No |
Number of Grit Strips | 7 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 7, Overall Depth 4 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Cut-Less Watchdog Glove, Grey, XL, PR (35-7660/X1)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, LT (FRS160-DNY LRG TLL)
- SAFETYPOSTER.COM Safety Pstr, Position Yourself To Work, EN (P3358)
- NOTCH 200' 2.2mm Neon Plus & 14oz Throweight Combo Set (Set91)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (121BFBLA4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (511BY4-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (142BLA4)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- CONDOR AntiSlip Tape, 60 ftLx24 inW, YLW, 46 Grit (GRAN15291)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings