Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 60in W, Extruded Alum
Mfr # 121BLA5
Zoro # G7251851
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Width 60 in
- Thickness 1/4 in
- Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 121BLA5
- Zoro # G7251851
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 60 in |
Depth | 1 7/8 in |
Lip Height | 1/4 in |
Size (DxW) | 1 7/8 in x 60 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4 in |
Installation Method | Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Number of Grit Strips | 3 |
Two-Stage Installation | No |
Nose Style | Square |
Installation Hardware Included | No |
Surface Design | Multi-Strip Grit |
Base Material | Aluminum |
Resistance Properties | Corrosion Resistant |
For Surface Type | Existing Concrete, Steel Stairs |
Stripe Pattern | Straight Stripes |
Series | Supergrit(R) 121 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 3, Overall Depth 1 7/8 in, Overall Width 60 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 121
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KD, Black, 2"H, PK6 (48JR97)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS (KTAFGT18SFTXS)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- HONEYWELL Honeywell North Multi-Gas/P100 Respirator Cartridge (75SCP100L)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (FBM5555)
- JESSUP GLO BRITE Glow Egress Roll, 1"x100 ft., PK12 (50F-1)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings