Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4
Mfr # RN3SGNGBLA4
Zoro # G7232337
original price:
$118.10
11% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Glow-in-the-Dark
- Includes Hold Anchor
- Material Extruded Aluminum
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # RN3SGNGBLA4
- Zoro # G7232337
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 3 1/8 in |
Size (DxW) | 3 1/8 in x 48 in |
Overall Width | 48 in |
Overall Depth | 3 1/8 in |
Lip Height | 1/4 in |
Details
Item | Stair Nosing |
Color | Black/Glow-in-the-Dark |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 1/2 in |
Nose Style | Square |
Base Material | Aluminum |
Number of Grit Strips | 4 |
Installation Method | Set-in-Concrete |
Surface Design | Multi-Strip Grit |
Visibility Features | Glow-in-the-Dark |
Two-Stage Installation | Yes |
Product Type | Two-Part Installation Anti-Slip Stair Nosing |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Installation Hardware Included | Yes |
Series | Supergrit WP-RN3-SG-NG |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 1/8 in, Overall Width 48 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Series Supergrit WP-RN3-SG-NG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide/Hydrogen Sulfide/Methane/Oxygen/Nitrogen, 58 L, C-10 Connection (58ES-409)
- ZORO SELECT Flagging Tape, Vinyl, Roll 150 ft. L (VST17)
- RADIANS Radians RW07 High Visibility Rainwear Jacket (RW07J-3ZGV-3X)
- WEARWELL Entrance Mat, Black, 3 ft. W x 5 ft. L (224)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 500BLA4 (500BLA4)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 500BLA3 (500BLA3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- WOOSTER PRODUCTS Stair Nosing, Silver, 36in W, Cast Aluminum (AG101.3-3)
- WOOSTER PRODUCTS Stair Nosing, Gray, 36in W, Cast Alum, AG101SP.3-3 (AG101SP.3-3)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- Wooster Products Pipe Markers, Arrow, and Banding Tape