Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum, M231BFNGBLA4
Mfr # M231BFNGBLA4
Zoro # G6624301
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Color Black/Glow-in-the-Dark
- Includes Hold Anchor
- Material Extruded Aluminum
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # M231BFNGBLA4
- Zoro # G6624301
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 48 in |
Depth | 3 in |
Overall Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 3 in x 48 in |
Overall Width | 48 in |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Series NITEGLOW(R) M231BF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hazardous Waste Label, 6 In. W, PK25, MHZW20PSP (MHZW20PSP)
- ZORO SELECT Conformable Anti-Slip Tape, Blk, 4inx60ft (GRAN1352)
- ARIAT Size 11 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- SHOWA Coated Gloves, Palm, Wrinkle, S, PR (341S-06)
- WOOSTER PRODUCTS Stair Nosing, Gray, 48in W, Cast Alum, AG101.4-4 (AG101.4-4)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum, 511BLA4 (511BLA4)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (511BLA5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- WOOSTER PRODUCTS Stair Nosing, Silver, 60in W, Cast Aluminum (AG101.3-5)
- BRADY Pipe Markr, Fuel Oil Return, 3/4to1-3/8 In (4064-A)
- Wooster Products Pipe Markers, Arrow, and Banding Tape