Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum
Mfr # 231BF-4
Zoro # G7614083
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48 in
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Standards ASTM, ADA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 231BF-4
- Zoro # G7614083
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 48 in |
Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 3 in x 48 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4" |
Standards | ASTM, ADA |
Installation Method | Set in Concrete |
Indoor/Outdoor Usage | Indoor, Outdoor |
Includes | Hold Anchor |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Two-Stage Installation | No |
Series | Supergrit(R) 231BF |
Base Material | Aluminum |
Number of Grit Strips | 5 |
Resistance Properties | Corrosion Resistant |
Surface Design | Multi-Strip Grit |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Installation Hardware Included | Yes |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Orange, Medium (8377)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Burgundy (18150)
- ZORO SELECT Lockout Padlock, KD, Red, 3"H (48JT74)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (132BLA5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (311YB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum (241BF-4)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- AMERICAN PERMALIGHT 3M„¢ Safety Walk„¢ Anti-Skid Strips, 2"W x 31"L, Photoluminescent/Black (83-3415)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings