Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum
Mfr # 141BLA4
Zoro # G6703155
original price:
$105.74
21% off
new price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Depth 4 in
- Installation Method Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 141BLA4
- Zoro # G6703155
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 4 in |
Width | 48 in |
Lip Height | 1/4 in |
Size (DxW) | 4 in x 48 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4" |
Installation Method | Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
For Surface Type | Existing Concrete, Steel Stairs |
Stripe Pattern | Straight Stripes |
Surface Design | Multi-Strip Grit |
Nose Style | Square |
Series | Supergrit(R) 141 |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant |
Installation Hardware Included | No |
Base Material | Aluminum |
Number of Grit Strips | 7 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 7, Overall Depth 4 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Marker Driveway 36In Red Alum (DM100R36)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL (11), 100 PK, Black (D13-05-011-100)
- AIR SYSTEMS INTL Calibration Gas Cylinder, CO, 20ppm, 17L (BBG-20)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (93860M)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- SUPERGRIT 4" Stair nosing-4'6" Black (141-BLA46)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings