Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 48in W, Extruded Alum
Mfr # 121BLA4
Zoro # G7614284
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Thickness 1/4 in
- Color Black
- Installation Method Fasteners
- Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 121BLA4
- Zoro # G7614284
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 1 7/8 in |
Width | 48 in |
Lip Height | 1/4 in |
Size (DxW) | 1 7/8 in x 48 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Thickness | 1/4 in |
Color | Black |
Installation Method | Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Base Material | Aluminum |
Series | Supergrit(R) 121 |
For Surface Type | Existing Concrete, Steel Stairs |
Number of Grit Strips | 3 |
Nose Style | Square |
Surface Design | Multi-Strip Grit |
Installation Hardware Included | No |
Stripe Pattern | Straight Stripes |
Two-Stage Installation | No |
Resistance Properties | Corrosion Resistant |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 3, Overall Depth 1 7/8 in, Overall Width 48 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 121
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RYCHV)
- DUPONT Disp. Cleanroom Coat, M, Tyvek(R), Wht, PK30 (IC263SWHMD00300B)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (142BLA5)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- STAIRMASTER 11" Stair Tread 5'0" Yellow-Black (511-YB5)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings