Shop All Pipe Markers, Arrow, and Banding Tape
Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum, RN3SGNGBLA3
Mfr # RN3SGNGBLA3
Zoro # G6809634
original price:
$90.21
12% off
new price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Color Black/Glow-in-the-Dark
- Includes Hold Anchor
- Material Extruded Aluminum
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # RN3SGNGBLA3
- Zoro # G6809634
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Width | 36 in |
Depth | 3 1/8 in |
Size (DxW) | 3 1/8 in x 36 in |
Overall Depth | 3 1/8 in |
Lip Height | 1/4 in |
Overall Width | 36 in |
Details
Item | Stair Nosing |
Color | Black/Glow-in-the-Dark |
Includes | Hold Anchor |
Material | Extruded Aluminum |
Installation Method | Set in Concrete |
Thickness | 1/2 in |
Number of Grit Strips | 4 |
Series | Supergrit WP-RN3-SG-NG |
Installation Method | Set-in-Concrete |
Surface Design | Multi-Strip Grit |
Installation Hardware Included | Yes |
Visibility Features | Glow-in-the-Dark |
Two-Stage Installation | Yes |
Product Type | Two-Part Installation Anti-Slip Stair Nosing |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Nose Style | Square |
Base Material | Aluminum |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Visibility Features Glow-in-the-Dark, Color Black/Glow-in-the-Dark, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 4, Overall Depth 3 1/8 in, Overall Width 36 in, Product Type Two-Part Installation Anti-Slip Stair Nosing, Series Supergrit WP-RN3-SG-NG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I26LREG)
- 3M Versaflow Air Purifying Respirators (94248)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (511BY5)
- WOOSTER PRODUCTS Stair Tread Cover, 60in W, Extruded Alum (333NG5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (365YB3)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum, 511BLA3 (511BLA3)
- BRADY Pipe Marker, Steam, 2-1/2 to 7-7/8" O.D. (5767-II)
- Wooster Products Pipe Markers, Arrow, and Banding Tape