Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum
Mfr # 141BLA3
Zoro # G7037475
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Width 36 in
- Installation Method Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 141BLA3
- Zoro # G7037475
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 4 in |
Lip Height | 1/4 in |
Size (DxW) | 4 in x 36 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4" |
Installation Method | Fasteners |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Indoor/Outdoor Usage | Indoor, Outdoor |
Surface Design | Multi-Strip Grit |
For Surface Type | Existing Concrete, Steel Stairs |
Stripe Pattern | Straight Stripes |
Resistance Properties | Corrosion Resistant |
Nose Style | Square |
Two-Stage Installation | No |
Installation Hardware Included | No |
Base Material | Aluminum |
Number of Grit Strips | 7 |
Series | Supergrit(R) 141 |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 7, Overall Depth 4 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Caution Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132421)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- RADIANS Hi-Vis TpR/Cl3 LS Blk Bot T-Shirt-Org/Black-M (ST21B-3POS-M)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12115)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings