Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum
Mfr # 131-3
Zoro # G7578715
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Thickness 1/4"
- Standards ASTM, ADA
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 131-3
- Zoro # G7578715
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 3 in |
Lip Height | 1/4 in |
Size (DxW) | 3 in x 36 in |
Details
Item | Stair Nosing |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4" |
Standards | ASTM, ADA |
Installation Method | Fasteners |
Indoor/Outdoor Usage | Indoor, Outdoor |
Nose Style | Square |
Stripe Pattern | Straight Stripes |
Installation Hardware Included | No |
Series | Supergrit(R) 131 |
Base Material | Aluminum |
Number of Grit Strips | 5 |
Resistance Properties | Corrosion Resistant |
For Surface Type | Existing Concrete, Steel Stairs |
Two-Stage Installation | No |
Surface Design | Multi-Strip Grit |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included No, Surface Design Multi-Strip Grit, ADA Compliant Yes, Color Black, For Surface Type Existing Concrete, Steel Stairs, Includes Not Applicable, Indoor/Outdoor Indoor, Outdoor, Installation Method Fasteners, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 131
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Fire Hose Nozzle, 1-1/2 In., Black (HPFN150NST)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080150U-3XL)
- CAROLINA SHOE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (CA7558)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor Hi-Viz, Black/Orange (H31A)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (132BLA3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (MB1260R)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (231BF-5)
- WOOSTER PRODUCTS Antislip Tape, Black x 12" W x 60 ft. L (FBM1260R)
- TUFFMARK Tuff Mark Tape, Yellow, 3"x100ft (TM1103Y)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings