Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Nosing, Black, 36in W, Extruded Alum
Mfr # 121BFBLA3
Zoro # G6503716
original price:
$49.01
40% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Extruded Aluminum
- Thickness 1/4"
- Width 36 in
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # 121BFBLA3
- Zoro # G6503716
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 36 in |
Depth | 1 7/8 in |
Lip Height | 1/4 in |
Size (DxW) | 1 7/8 in x 36 in |
Details
Item | Stair Nosing |
Color | Black |
Material | Extruded Aluminum |
Thickness | 1/4" |
Installation Method | Set in Concrete |
Indoor/Outdoor Usage | Indoor, Outdoor |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Hold Anchor |
Number of Grit Strips | 3 |
Resistance Properties | Corrosion Resistant |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Stripe Pattern | Straight Stripes |
Installation Hardware Included | Yes |
Base Material | Aluminum |
Nose Style | Square |
Two-Stage Installation | No |
Series | Supergrit(R) 121BF |
Surface Design | Multi-Strip Grit |
Description
Stair Nosing, Lip Height 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Multi-Strip Grit, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 3, Overall Depth 1 7/8 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 121BF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 2X-Large (7040-SA 2XL)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- HONEYWELL NORTH Half Mask Respirator, Dual Cartridge, M/L (RU88001ML)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, Medium (Size 8), 1 Pair (34-8743)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (300YB3)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (500CGY3)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 36in W, Extruded Alum (500BY3)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (333BLA3-6)
- 3M Anti-Slip Tape Blk 60'L (7731)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings