Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Stair Insert, Black, 36in W, Extruded Alum
Mfr # 630ABLA3
Zoro # G6454874
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Extruded Aluminum
- Color Black
- Depth 3 in
- Thickness 1/4 in
- Installation Method Set in Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # 630ABLA3
- Zoro # G6454874
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Depth | 3 in |
Width | 36 in |
Details
Item | Stair Insert |
Material | Extruded Aluminum |
Color | Black |
Thickness | 1/4 in |
Installation Method | Set in Concrete |
Standards | Federal Test Method Standard No. 501a. Method 6411 |
Includes | Hold Anchor |
Series | Supergrit(R) 630A |
For Surface Type | Embedded in New Concrete, Steel Pan Stairs |
Stripe Pattern | Straight Stripes |
Nose Style | Square |
Resistance Properties | Corrosion Resistant |
Two-Stage Installation | No |
Number of Grit Strips | 5 |
Surface Design | Multi-Strip Grit |
Tread Material | Aluminum |
Indoor/Outdoor Usage | Indoor, Outdoor |
Description
Stair Insert, Nose Style Square, Surface Design Multi-Strip Grit, Color Black, For Surface Type Embedded in New Concrete, Steel Pan Stairs, Includes Hold Anchor, Indoor/Outdoor Indoor, Outdoor, Installation Method Set in Concrete, Material Extruded Aluminum, Number of Grit Strips 5, Overall Depth 3 in, Overall Width 36 in, Product Type Anti-Slip Stair Nosing, Resistance Properties Corrosion Resistant, Series Supergrit(R) 630A, Standards Federal Test Method Standard No. 501a. Method 6411
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lckout Cinch Sack Cover, Red, 1/4 In. Dia. (453XL)
- BRADY Pipe Marker, Hot Water Recirculation, Yel, 7147-1 (7147-1)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- TILLMAN TIG Welding Gloves, Kidskin Palm, 2XL, PR (24-C2X)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- WOOSTER PRODUCTS Anti-Slip Tape, Flat Black, 2in x 2ft, PK50 (2X24SB)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (333BLA3)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 12 in x 30 ft. (GRAN12615)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (500BY4-6)
- ZORO SELECT Stair Tread Cover, Black, 24in W, Vinyl (2RRX6)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings