Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape x 6" W x 2 ft. L, PK10
Mfr # CLF0624.10
Zoro # G4422472
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2 ft.
- Color Clear
- Material glass
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # CLF0624.10
- Zoro # G4422472
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 46 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Length | 24 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Clear, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 44 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PROTECTIVE APPAREL Jacket, Green, 2XL, Fits Chest 52" (600-GR-2XL)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 050)
- PIP Class 2 Electrical Glove, Size 9.5, PR (155-2-16/9.5)
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (300BLA3-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 48in W, Extruded Alum (333BLA4)
- BRADY Border Line Tape, Roll, 1/2In W, 50 ft. L (121131)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings