Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, White x 3/4" W, PK400
Mfr # PEB7512C
Zoro # G4422457
product price: $213.99
/pk 400, $0.53/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Length 1 ft.
- Material Quartz
- Color White
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # PEB7512C
- Zoro # G4422457
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3/4" |
Length | 1 ft. |
Grit Size | 46 |
Imperial Tape Length | 12 in |
Imperial Tape WxL | 3/4 in x 12 in |
Imperial Tape Width | 3/4 in |
Description
Anti-Slip Tread, White, 3/4 in, 12 in, Grit Size Proprietary, Solid, Fluorescent No, 37 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 400
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Work Shoes, 7-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 7.5)
- MOON AMERICAN Rocker Lug Cap with Chain, FNH, 2-1/2 In (662-2521)
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- NMC Danger Diesel Fuel Sign - Bilingual, ESD467AB (ESD467AB)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 48in W, Extruded Alum (365YB4)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (121BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (2X60SB)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (131-5)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 4 in x 30 ft. (GRAN13844)
- STAIRMASTER 11" Stair Tread 4'6" Black (511-BLA46)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings