Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Gray x 3" W x 2 ft. L, PK50
Mfr # OCE0324C
Zoro # G4422387
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 3"
- Tape Color Gray
- Grit Size 46
- Thickness 38 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wooster Products
- MFR # OCE0324C
- Zoro # G4422387
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 3" |
Grit Size | 46 |
Imperial Tape Width | 3 in |
Imperial Tape Length | 24 in |
Imperial Tape WxL | 3 in x 24 in |
Description
Anti-Slip Tread, Gray, 3 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 38 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-13)
- ACCUFORM Parking Sign, 14"H, 10"W, Aluminum, MVHR402VA (MVHR402VA)
- SAFE-T-ALERT Safe-T-Alert SA-340 Black RV/Marine Battery Powered CO2 Detector - Rec (SA-340-BL)
- BRADY Bilingual Sign, Legend: Hearing Protection Required/Uso Obligatorio De Proteccion Auditiva (122399)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 60in W, Extruded Alum (500BY5)
- WOOSTER PRODUCTS Antislip Tape, Black x 4" W x 60 ft. L (MB0460R)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (365BLA5)
- WOOSTER PRODUCTS Antislip Tape, Black x 5-1/2" W, PK50 (UGB5555)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 54in W, Extruded Alum (511BY4-6)
- INCOM Life Safe RE160 Gator Grip Anti-Slip Safety Grit Tape 4" x 60Ft Black (RE160)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings