Shop All Floor Signs
Wooster Products
Antislip Tape, Blk/Yllw x 3" W x 60 ft. L
Mfr # MCWYS0360R
Zoro # G4422378
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60 ft.
- Legend Caution Watch Your Step
- Material glass
- Width 3"
- Tape Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # MCWYS0360R
- Zoro # G4422378
- Country of Origin United States
- Category Floor Signs
Dimensions
Length | 60 ft. |
Width | 3" |
Grit Size | 46 |
Width - Tape | 3 in |
Length - Tape | 60 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 60 ft |
Imperial Tape WxL | 3 in x 60 ft |
Description
Anti-Slip Tape, Black/Yellow, 3 in, 60 ft, Grit Size Proprietary, Message, Fluorescent No, 36 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend Caution Watch Your Step, Message Color Black, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Spring Clip Arm, SS, 7/8 in.H, 1-11/16 in.W (13073)
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-831 (T-831)
- RINGERS GLOVES Rescue Gloves, 2XL, Stealth, PR (353-12)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- WOOSTER PRODUCTS Anti-Slip Tape, Solid, 3" W, 46 Grit (MWYS0360R)
- WOOSTER PRODUCTS Anti-Slip Tape, Message, 3" W, 46 Grit, MCWYS0360 (MCWYS0360)
- SEE ALL INDUSTRIES Floor Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, English, TP-DSTAYC (TP-DSTAYC)
- CONDOR Caution Marking Tape, Roll, 3In W, 60 ft. L (58255)
- SEE ALL INDUSTRIES Blank Floor Stand Safety Sign, 20 in H, 12 in W, Corrugated Plastic, Triangle, No Text, TP-WBLNK (TP-WBLNK)
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-907 (FS-624-907)
- Wooster Products Floor Signs