Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Blk x 6" W x 2 ft. L, PK50
Mfr # MB0624
Zoro # G4422481
original price:
$136.59
7% off
new price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft.
- Width 6"
- Material glass
- Color Black
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # MB0624
- Zoro # G4422481
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 2 ft. |
Width | 6" |
Grit Size | 46 |
Imperial Tape Length | 24 in |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 50
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- CONDOR Lockout Tag, 5-3/4in.H, 3/8in.Hole, PK25 (48RU14)
- BRADY Thermal Transfer Printer Ribbon, 4" W, 360 ft. L, Black (R4301)
- WOOSTER PRODUCTS Antislip Tape, Blk/Yllw x 3" W x 60 ft. L (MYBS0360R)
- WOOSTER PRODUCTS Stair Tread, Black, 42in W, Extruded Alum (365BLA3-6)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 36in W, Extruded Alum (311YB3)
- WOOSTER PRODUCTS Stair Tread, Blk/Ylw, 42in W, Extruded Alum (500BY3-6)
- WOOSTER PRODUCTS Anti-Slip Tape, Black, 3 in x 2 ft., PK50 (GRAN13678)
- WOOSTER PRODUCTS Stair Tread, Black, 60in W, Extruded Alum (333BLA5)
- VISUAL WORKPLACE Shadow Marking Tape, Solid, Blk, 12-1/4" W (30-400-1215-603)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings