Shop All Anti-slip tapes, Treads & Stair Nosings
Wooster Products
Antislip Tape, Blk x 6" W x 2 ft. L, PK10
Mfr # MB0624.10
Zoro # G4422621
product price: $28.25
/pk 10, $2.83/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 2 ft.
- Color Black
- Material glass
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wooster Products
- MFR # MB0624.10
- Zoro # G4422621
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 6" |
Length | 2 ft. |
Grit Size | 46 |
Imperial Tape WxL | 6 in x 24 in |
Imperial Tape Width | 6 in |
Imperial Tape Length | 24 in |
Description
Anti-Slip Tread, Black, 6 in, 24 in, Grit Size Proprietary, Solid, Fluorescent No, 41 mil, Abrasive Grade Very Coarse, Tape Adhesive Material Acrylic, Tape Brand Wooster, Flex-Tred(R), Environment Indoor and Outdoor, Legend No Legend, Glow In The Dark No, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Gloves, Size 9 (RG-B-C0-R11-9)
- SALISBURY Replacement Clip For Universal Slots, PR (AS12CLIP)
- HONEYWELL HOWARD LEIGHT SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 25 dB, Blue, 100 Pairs (SDT-30)
- 3M E-A-R Disposable Corded Ear Plugs, Metal Detectable, Bullet Shape, NRR 32 dB, Yellow, 200 PK (311-4106)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (241BF-5)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (142BLA3)
- WOOSTER PRODUCTS Stair Tread, Black, 54in W, Extruded Alum (333BLA4-6)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (231BF-3)
- WOOSTER PRODUCTS Stair Tread Cover, 36in W, Extruded Alum (333NG3)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- Wooster Products Anti-slip tapes, Treads & Stair Nosings